Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086444
Zoro # G023389851
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Cone Width
0.655 in
Outside Diameter
0.655 in
Inside Diameter
0.75 in
Number of Rows
One
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086444
- Zoro #
- G023389851
- UPC #
- 888569027252
- Country of Origin
- China
Dimensions
- Cone Width
- 0.655 in
- Outside Diameter
- 0.655 in
- Inside Diameter
- 0.75 in
- Bore Diameter
- 3/4 in
Details
- Number of Rows
- One
- Cage Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- System of Measurement
- Inch
- Industry Number
- LM11949
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Roller Material Grade
- AISI 52100
- Series
- TRB
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Compatible Cup Manufacturer Part Number
- LM11910
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Cylindrical
Description
Tapered Roller Bearing Cone, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM11910, Cone Width 0.655 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.655 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.75 in, Ring Material Grade AISI 52100