Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086589
Zoro # G323388387
product price:Â
$
9.15
/ea
Key Features
Internal Clearance
CN
Compatible Cup Manufacturer Part Number
LM67010, LM67014
Outside Diameter
0.66 in
Cone Width
0.66 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086589
- Zoro #
- G323388387
- UPC #
- 888569027559
- Country of Origin
- China
- Internal Clearance
- CN
- Compatible Cup Manufacturer Part Number
- LM67010, LM67014
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Bearing Lubrication
- Relubricateable
- Item
- Tapered Roller Bearing Cone
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- LM67048
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM67010, LM67014, Cone Width 0.66 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.66 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.25 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.