Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101053003
Zoro # G223390558
product price:Â
$
7.75
/ea
Key Features
Ring Material
Chrome Steel
Overall Width
0.562 in
Maximum Temperature
248 Degrees F
Cup Width
0.562 in
Bore Diameter
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101053003
- Zoro #
- G223390558
- UPC #
- 888569062628
- Country of Origin
- China
Dimensions
- Overall Width
- 0.562 in
- Cup Width
- 0.562 in
- Bore Diameter
- 1 15/16 in
- Outside Diameter
- 1 15/16 in
Details
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 1 15/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.562 in, Maximum Temperature 248 Degrees F, Outside Diameter 1 15/16 in, Overall Width 0.562 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100