Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086896
Zoro # G523387319
product price:Â
$
49.99
/ea
Key Features
Number of Rows
One
Industry Number
M802048/11
Overall Width
1.045 in
Ring Material Grade
AISI 52100
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086896
- Zoro #
- G523387319
- UPC #
- 888569029669
- Country of Origin
- China
Dimensions
- Overall Width
- 1.045 in
- Outside Diameter
- 3 1/4 in
- Bore Diameter
- 1 5/8 in
- Cone Width
- 1.045 in
- Cup Width
- 0.795 in
Details
- Number of Rows
- One
- Industry Number
- M802048/11
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Inch
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.045 in, Cup Width 0.795 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 1.045 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch