Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061457
Zoro # G123390078
product price:Â
$
28.25
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Bore Type
Tapered
Roller Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Industry Number
32008X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061457
- Zoro #
- G123390078
- UPC #
- 888569088994
- Country of Origin
- China
Dimensions
- Cone Width
- 19 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 68 mm
- Cup Width
- 0.57 in
- Overall Width
- 19 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Industry Number
- 32008X
- Cage Material
- Steel
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- System of Measurement
- Metric
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 19 mm, Cup Width 0.57 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 68 mm, Overall Width 19 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric