Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061186
Zoro # G423387488
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Series
30000 Series
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Industry Number
30314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061186
- Zoro #
- G423387488
- UPC #
- 888569088727
- Country of Origin
- China
Dimensions
- Cup Width
- 1.181 in
- Outside Diameter
- 150 mm
- Overall Width
- 38 mm
- Cone Width
- 38 mm
- Bore Diameter
- 70 mm
Details
- Ring Material
- Steel
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 30314
- System of Measurement
- Metric
- Number of Rows
- One
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 38 mm, Cup Width 1.181 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 38 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.