Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060974
- Zoro # G223388265
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
System of Measurement
Metric
Industry Number
30220
Ring Material
Steel
Overall Width
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060974
- Zoro #
- G223388265
- UPC #
- 888569088185
- Country of Origin
- China
Dimensions
- Overall Width
- 37 mm
- Cone Width
- 37 mm
- Cup Width
- 1.141 in
- Bore Diameter
- 100 mm
- Outside Diameter
- 180 mm
Details
- Number of Rows
- One
- System of Measurement
- Metric
- Industry Number
- 30220
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 100 mm, Bore Type Tapered, Cage Material Steel, Cone Width 37 mm, Cup Width 1.141 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 37 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.