Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086124
Zoro # G023390444
product price:Â
$
12.49
/ea
Key Features
Roller Material
Chrome Steel
Ring Material Grade
AISI 52100
System of Measurement
Inch
Cone Width
0.56 in
Overall Width
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086124
- Zoro #
- G023390444
- UPC #
- 888569027887
- Country of Origin
- China
Dimensions
- Cone Width
- 0.56 in
- Overall Width
- 0.56 in
- Cup Width
- 0.42 in
- Outside Diameter
- 1 31/32 in
- Bore Diameter
- 1 1/16 in
Details
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bore Type
- Tapered
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Industry Number
- L44649/10
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/16 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.56 in, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.