Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101085151
Zoro # G823389990
product price:Â
$
11.99
/ea
Key Features
Overall Width
0.728 in
Ring Material Grade
AISI 52100
Cup Width
0.728 in
Maximum Temperature
248 Degrees F
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101085151
- Zoro #
- G823389990
- UPC #
- 888569122520
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 90 mm, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.728 in, Maximum Temperature 248 Degrees F, Outside Diameter 90 mm, Overall Width 0.728 in, Ring Material Chrome Steel, System of Measurement Metric, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.