Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061421
Zoro # G223387251
product price:Â
$
19.35
/ea
Key Features
Roller Material
Chrome Steel
Bore Diameter
20 mm
Roller Material Grade
AISI 52100
Bore Type
Tapered
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061421
- Zoro #
- G223387251
- UPC #
- 888569088956
- Country of Origin
- China
Dimensions
- Bore Diameter
- 20 mm
- Cup Width
- 0.472 in
- Outside Diameter
- 42 mm
- Overall Width
- 15 mm
- Cone Width
- 15 mm
Details
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Cage Material
- Steel
- Series
- 30000 Series
- Ring Material Grade
- AISI 52100
- Industry Number
- 32004X
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 20 mm, Bore Type Tapered, Cage Material Steel, Cone Width 15 mm, Cup Width 0.472 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 42 mm, Overall Width 15 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric