Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063203
Zoro # G623390578
product price:Â
$
51.99
/ea
Key Features
Series
30000 Series
Industry Number
387/382
System of Measurement
Inch
Cage Material
Steel
Bore Diameter
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063203
- Zoro #
- G623390578
- UPC #
- 888569092465
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 1/4 in
- Cone Width
- 2.019 in
- Cup Width
- 3.875 in
- Outside Diameter
- 3 7/8 in
- Overall Width
- 2.019 in
Details
- Series
- 30000 Series
- Industry Number
- 387/382
- System of Measurement
- Inch
- Cage Material
- Steel
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 2.019 in, Cup Width 3.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 7/8 in, Overall Width 2.019 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch