Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060993
Zoro # G123389706
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
230 mm
Overall Width
43.75 mm
Ring Material
Steel
Maximum Temperature
248 Degrees F
Industry Number
30226
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060993
- Zoro #
- G123389706
- UPC #
- 888569088222
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 30226
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 130 mm, Bore Type Tapered, Cage Material Steel, Cone Width 43.75 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 230 mm, Overall Width 43.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric