Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061598
Zoro # G323388974
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Bore Diameter
120 mm
System of Measurement
Metric
Industry Number
32024X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061598
- Zoro #
- G323388974
- UPC #
- 888569089144
- Country of Origin
- China
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Industry Number
- 32024X
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Series
- 30000 Series
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 120 mm, Bore Type Tapered, Cage Material Steel, Cone Width 38 mm, Cup Width 1.141 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 38 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.