Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061132
Zoro # G023389042
product price:Â
$
22.79
/ea
Key Features
Overall Width
20.75 mm
Number of Rows
One
Bore Diameter
30 mm
Bearing Lubrication
Maintenance-Free
Outside Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061132
- Zoro #
- G023389042
- UPC #
- 888569088642
- Country of Origin
- China
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Industry Number
- 30306
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 30 mm, Bore Type Tapered, Cage Material Steel, Cone Width 20.75 mm, Cup Width 0.629 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 20.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.