Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061157
Zoro # G923389760
product price:Â
$
70.39
/ea
Key Features
Cup Width
0.905 in
Overall Width
29.25 mm
Outside Diameter
110 mm
Bore Diameter
50 mm
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061157
- Zoro #
- G923389760
- UPC #
- 888569088680
- Country of Origin
- China
Dimensions
- Cup Width
- 0.905 in
- Overall Width
- 29.25 mm
- Outside Diameter
- 110 mm
- Bore Diameter
- 50 mm
- Cone Width
- 29.25 mm
Details
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Industry Number
- 30310
- System of Measurement
- Metric
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 50 mm, Bore Type Tapered, Cage Material Steel, Cone Width 29.25 mm, Cup Width 0.905 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 29.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric