Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063308
Zoro # G823389693
product price:Â
$
51.55
/ea
Key Features
Outside Diameter
22 mm
Bore Diameter
2 1/2 in
Cage Material
Chrome Steel
System of Measurement
Metric
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063308
- Zoro #
- G823389693
- UPC #
- 888569092625
- Country of Origin
- China
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 2 1/2 in
- Cone Width
- 22 mm
- Inside Diameter
- 2.5 in
Details
- Cage Material
- Chrome Steel
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Compatible Cup Manufacturer Part Number
- 394A
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Ring Material
- Chrome Steel
- Industry Number
- 395
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 394A, Cone Width 22 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 22 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, Inside Diameter 2.5 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.