Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061620
Zoro # G823390286
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Steel
Maximum Temperature
248 Degrees F
Cup Width
1.417 in
Series
30000 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061620
- Zoro #
- G823390286
- UPC #
- 888569089175
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Industry Number
- 32030X
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 150 mm, Bore Type Tapered, Cage Material Steel, Cone Width 48 mm, Cup Width 1.417 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 225 mm, Overall Width 48 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric