Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062022
Zoro # G123389249
product price:Â
$
55.99
/ea
Key Features
Industry Number
32212
Bearing Lubrication
Maintenance-Free
Bore Diameter
60 mm
Cup Width
0.944 in
Series
30000 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062022
- Zoro #
- G123389249
- UPC #
- 888569089335
- Country of Origin
- China
- Industry Number
- 32212
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- System of Measurement
- Metric
- Number of Rows
- One
- Bore Type
- Tapered
- Cage Material
- Steel
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 60 mm, Bore Type Tapered, Cage Material Steel, Cone Width 29.75 mm, Cup Width 0.944 in, Number of Rows One, Outside Diameter 110 mm, Overall Width 29.75 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.