Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062082
Zoro # G923390131
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
100 mm
Ring Material
Steel
Cone Width
49 mm
Cup Width
1.535 in
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062082
- Zoro #
- G923390131
- UPC #
- 888569089410
- Country of Origin
- China
Dimensions
- Bore Diameter
- 100 mm
- Cone Width
- 49 mm
- Cup Width
- 1.535 in
- Overall Width
- 49 mm
- Outside Diameter
- 180 mm
Details
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32220
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 100 mm, Bore Type Tapered, Cage Material Steel, Cone Width 49 mm, Cup Width 1.535 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 49 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric