Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062103
Zoro # G023389943
product price:Â
$
1,415.99
/ea
Free Shipping & Returns
Key Features
Cone Width
67.75 mm
Ring Material
Steel
Ring Material Grade
AISI 52100
Overall Width
67.75 mm
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062103
- Zoro #
- G023389943
- UPC #
- 888569089458
- Country of Origin
- China
Dimensions
- Cone Width
- 67.75 mm
- Overall Width
- 67.75 mm
- Outside Diameter
- 230 mm
- Cup Width
- 2.126 in
- Bore Diameter
- 130 mm
Details
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Industry Number
- 32226
- Series
- 30000 Series
- Number of Rows
- One
- Cage Material
- Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 130 mm, Bore Type Tapered, Cage Material Steel, Cone Width 67.75 mm, Cup Width 2.126 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 230 mm, Overall Width 67.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric