Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062205
Zoro # G423390044
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Overall Width
51 mm
Ring Material Grade
AISI 52100
Cone Width
51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062205
- Zoro #
- G423390044
- UPC #
- 888569089618
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Industry Number
- 32313
- Bore Type
- Tapered
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 51 mm, Cup Width 1.535 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 51 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.