Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062579
Zoro # G623389534
product price:Â
$
51.55
/ea
Key Features
Number of Rows
One
Cup Width
0.937 in
Roller Material Grade
AISI 52100
Bore Type
Tapered
Overall Width
1.172 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062579
- Zoro #
- G623389534
- UPC #
- 888569089847
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 3490/20
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.172 in, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/8 in, Overall Width 1.172 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.