Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101084547
- Zoro # G223387558
product price:Â
$
38.15
/ea
Key Features
Ring Material Grade
AISI 52100
Bore Diameter
1 3/8 in
Outside Diameter
3 in
Cage Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084547
- Zoro #
- G223387558
- UPC #
- 888569024855
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Outside Diameter
- 3 in
- Cup Width
- 0.906 in
- Cone Width
- 1.156 in
- Overall Width
- 1.156 in
Details
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- System of Measurement
- Inch
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Industry Number
- HM89446/10
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.156 in, Cup Width 0.906 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 in, Overall Width 1.156 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.