Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101064588
Zoro # G123389614
product price:Â
$
83.75
/ea
Key Features
Roller Material
Chrome Steel
Overall Width
1.312 in
Cone Width
1.312 in
Bore Diameter
3 1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101064588
- Zoro #
- G123389614
- UPC #
- 888569098061
- Country of Origin
- China
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Industry Number
- 47686/47620
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.312 in, Cup Width 1.031 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 5 1/4 in, Overall Width 1.312 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.