Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101084411
Zoro # G823387408
product price:Â
$
77.79
/ea
Key Features
Cage Material
Steel
Cone Width
1.5 in
Bore Type
Tapered
System of Measurement
Inch
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101084411
- Zoro #
- G823387408
- UPC #
- 888569024619
- Country of Origin
- China
- Cage Material
- Steel
- Bore Type
- Tapered
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Industry Number
- HM212047/11
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.5 in, Cup Width 1.17 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 13/16 in, Overall Width 1.5 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch