Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086128
Zoro # G923388497
product price:Â
$
10.49
/ea
Key Features
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Cone Width
0.56 in
Maximum Temperature
248 Degrees F
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086128
- Zoro #
- G923388497
- UPC #
- 888569027894
- Country of Origin
- China
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- L44649/10
- Ring Material
- Steel
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/16 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.56 in, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch