Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101086542
- Zoro # G223387176
product price:Â
$
24.29
/ea
Key Features
Outside Diameter
2 7/8 in
Bore Type
Tapered
System of Measurement
Inch
Number of Rows
One
Bore Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086542
- Zoro #
- G223387176
- UPC #
- 888569027450
- Country of Origin
- China
- Bore Type
- Tapered
- System of Measurement
- Inch
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Industry Number
- LM501349/10
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.77 in, Cup Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 7/8 in, Overall Width 0.77 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch