1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK10
Mfr # 71123
Zoro # G1979597
product price:Â $10.19
/pk 10, $1.02/eaKey Features
Material
Steel
Overall Width
3/4 in
Overall Depth
2.25 in.
Overall Height
1 1/2 in
Number of Hooks
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71123
Zoro #
G1979597
UPC #
819175000100
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Depth
2.25 in.
Overall Height
1 1/2 in
Bend Height
1 in
Rod Thickness
3/16 in
Overall Length
1 in
Hook Depth
1 in
Panel Hole Size
1/4 in. and 1/8 in.
For Pegboard Hole Size
1/8 in, 1/4 in
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 in, Overall Width 3/4 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Multiple, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.