Shop TROY LIGHTING
See all product information
Create Account
1 Light Gladden Wall Sconce Texture Black/Patina Brass
- Mfr # B5720-TBK/PBR
- Zoro # G822904590
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Height
20.25 in
Width
11.5 in
Fixture Voltage
120V
Finish
Texture Black/Patina Brass
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5720-TBK/PBR
- Zoro #
- G822904590
- UPC #
- 197292164753
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Texture Black/Patina Brass
- Item
- Gladden Wall Sconce
- Number of Bulbs
- 1
- Body Material
- Aluminum
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Certification
- cUL Listed
- Fixture Series
- Gladden
- Location Rating
- Dry Rated
- Damp/Wet Rating
- Damp Rated
Dimensions
- Height
- 20.25 in
- Width
- 11.5 in
- Length
- 11.5 in
Description
The lantern-inspired silhouette of Gladden emphasizes clean lines and purposeful design. A Textured Black frame is accented by Patina Brass ball details, giving it an old-world character. The rippled texture of the heavy seeded glass softens the light housed within the frame. Gladden is well-suited for the outdoors, but it can also be adapted for indoor use. Available in two sizes with a Dark Sky rating.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.