Shop TROY LIGHTING
See all product information
Create Account
1 Light Jove Wall Sconce Patina Brass
- Mfr # B7517-PBR
- Zoro # G122904641
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Height
17.25 in
Width
7 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Base
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7517-PBR
- Zoro #
- G122904641
- UPC #
- 197292164814
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Jove Wall Sconce
- Lamp Base
- E26 Medium Base
- Body Material
- Steel
- Watts
- 15 W
- Location Rating
- Dry Rated
- Certification
- cUL Listed
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp Rated
- Fixture Series
- Jove
Dimensions
- Height
- 17.25 in
- Width
- 7 in
- Length
- 7 in
Description
Soft and sculptural, the Jove family filters light through an organic, jewelry-like lens. Each cloud seedy glass shade hangs from a looping Patina Brass frame, recalling the drape of a necklace. The cords can be adjusted to varying lengths, allowing for a customized composition. Available as a 1-light sconce, 1-light pendant, or 3-chandelier and 4-light linear, Jove is both a highly usable fixture and a statement-making ornament.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.