Zoro Homepage

Adrienne 4 Light Lantern 15.5 In. Vintage Gold Leaf

  • Mfr # F1816-VGL

  • Zoro # G215448823


product price: $1,548.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Finish
Vintage Gold Leaf
Watts
8W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1816-VGL
Zoro #
G215448823
UPC #
197292037101
Country of Origin
Philippines

Dimensions

Height
26 in
Length
15.5 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Vintage Gold Leaf
Watts
8W
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Material
Steel
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
4

Description

A botanical influence give these recognizable lantern and wall sconce silhouettes a fresh feel and a pretty, organic vibe. Smooth leaf shapes travel vine-like up and through the center of the lantern candlesticks and white linen sconce shade. A beautiful warm light reflects off the Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.