Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Loft & Thought X Seyla 1 Lt. Table Lamp 22 In. Patina Brass/Ceramic Ancient Terracotta
- Mfr # PTL1128-PBR/CAT
- Zoro # G715388551
product price:Â
$
796.00
/ea
Key Features
Height
29 in
Width
22 in
Material
Ceramic
Finish
Patina Brass/Ceramic Ancient Terracotta
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1128-PBR/CAT
- Zoro #
- G715388551
- UPC #
- 197292073086
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Ancient Terracotta
- Item
- Table Lamp
- Maximum Wattage
- 15W
- Includes
- Fixture, Hardware
- Shade Material
- Abaca
- Bulbs Included
- No
- Standards
- UL Dry
- Shade Color
- Natural
- Voltage
- 120V
- Battery Included
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Switch Type
- ON/OFF Pull Chain
- Designer
- Loft & Thought
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 29 in
- Width
- 22 in
- Length
- 22 in
Description
A play on the word ''Selah'' meaning sacred song or poem, Seyla embraces a wabi-sabi approach by championing the perfectly imperfect. The hand-sculpted feel of its Ancient Terracotta body adds a dynamic element to a tabletop while exuding richness, earthiness, and texture. A woven natural Abaca shade complements this statuesque lamp, providing structure while blending with the overall natural aesthetics. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.