Zoro Homepage

Amado 2 Light Wall Sconce 25.8 In. Polished Nickel/Textured Black

  • Mfr # B3232-PN/TBK

  • Zoro # G015448962


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel/Textured Black
Includes
Fixture, Hardware
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3232-PN/TBK
Zoro #
G015448962
UPC #
782042404328
Country of Origin
China

Dimensions

Height
25.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel/Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Watts
75W
Slope Compatible
No
Battery Included
No
Shade Material
Glass
Bulb Shape
E26 Medium Base
Extention
5.25 in
Designer
Troy Standard
Socket Count
2
Product Care
Clean with a soft, damp cloth

Description

Amado is a versatile, vertical sconce. Ideal for the bath but also utterly usable throughout the home, a hint of Patina Brass or Polished Nickel peeks from within a Textured Black band at the middle. A pair of clear glass shades shed light both above and below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.