Titus 3 Light Pendant 8.25 In. Patina Brass
- Mfr # F3208-PBR/SBK
- Zoro # G315447726
product price:Â
$
1,104.00
/ea
Free Shipping & Returns
Key Features
Length
8.25 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Watts
32W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3208-PBR/SBK
- Zoro #
- G315447726
- UPC #
- 782042473034
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Length
- 8.25 in
- Width
- 8.25 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 32W
- Shade Color
- Opal Matte
- Standards
- ETL Damp
- Material
- Steel
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 3
- Designer
- Troy Standard
Description
Slender, opal etched glass and metal tubes with jewelry-inspired accents give Titus its sleek, modern vibe. The three-light pendant and linear, both in Patina Brass and Soft Black, add a luxurious feel to any interior. The versatile one-light wall sconce comes in two sizes in both Patina Brass and Polished Nickel, and can be mounted horizontally or vertically.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.