Zoro Homepage

Arcadia 10 Light Chandelier 32 In. Textured Iron

  • Mfr # F1710-TRN

  • Zoro # G115448954


product price: $2,506.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Textured Iron
Height
33.25 in
Standards
UL Dry
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1710-TRN
Zoro #
G115448954
UPC #
782042436701
Country of Origin
China

Dimensions

Height
33.25 in
Length
32 in
Chain Length
72 in
Canopy Width
4.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Textured Iron
Standards
UL Dry
Includes
Fixture, Hardware
Number of Lights
10
Shade Material
Glass
Bulb Included
No
Material
Hand-Worked Iron
Voltage
120V
Socket Count
10
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.