Shop TROY LIGHTING
See all product information
Create Account
Audiophile 5 Light Chandelier 35.5 In. Old Silver And Polished Alumin
- Mfr # F6155
- Zoro # G715447944
product price:Â
$
742.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Old Silver And Polished Alumin
Length
35.5 in
Height
20.5 in
Material
Hand-Worked Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6155
- Zoro #
- G715447944
- UPC #
- 782042034655
- Country of Origin
- China
Dimensions
- Length
- 35.5 in
- Height
- 20.5 in
- Canopy Width
- 5.5 in
- Width
- 35.5 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Old Silver And Polished Alumin
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Bulb Included
- No
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Number of Lights
- 5
- Voltage
- 120V
- Socket Count
- 5
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.