Zoro Homepage

Balboa 8 Light Chandelier 28 In. Bronze

  • Mfr # F6748

  • Zoro # G315447962


product price: $788.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Chain Length
72 in
Shade Material
Rattan
Includes
Fixture, Hardware
Height
40.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6748
Zoro #
G315447962
UPC #
782042198029
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
40.75 in
Length
28 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Bronze
Shade Material
Rattan
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Dry
Material
Hand-Worked Iron
Number of Lights
8
Bulb Included
No
Designer
Troy Standard
Socket Count
8
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

The Balboa Wall Sconce features a woven cage surrounding a beautiful shade, delivering an inspired and layered visual. The Rattan exterior winds around the fixture in an exquisite pattern, neatly designed and full of fascinating detail. The Linen shade offers a soft touch, gracefully contrasting the natural material encasing it. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.