Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL C 36in 24W 1680LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVC-36-MCT5-BN
- Zoro # G024885949
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Weight
2.6 lb
Length
36.0 in
IP Rating
IP20
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVC-36-MCT5-BN
- Zoro #
- G024885949
- UPC #
- 845060063684
- Country of Origin
- Indonesia
Dimensions
- Length
- 36.0 in
- Width
- 4.7 in
- Height
- 3.8 in
Details
- Standards
- ETL
- Weight
- 2.6 lb
- IP Rating
- IP20
- Fixture Wattage
- 24W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- LED Vanity Model C 36In 24W 1680Lm C90 5Cct 27/30/35/40/50K
- Lumens
- 1680LM
- BUG Rating
- B1-U3-G1
- Rated Life
- 50,000hr
- Housing Finish
- Brushed-Nickel
- Dimmable
- TRIAC Dimming
- Power Factor
- >0.95
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Lens Type
- PC Lens
- Lighting Technology
- LED
- Housing Material
- Die-Cast Aluminum
- CRI
- >80
- Voltage
- 120V
Description
The Westgate LVC-36-MCT5-BN is a LED vanity model c 36in 24w 1680lm c90 5cct 27/30/35/40/50k. It delivers 1680LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.