Zoro Homepage

Becki Owens X Sanders 4 Light Lantern 8.5 In. French Iron

  • Mfr # F2749-FRN

  • Zoro # G315390343


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
8.5 in
Shade Material
Glass
Light Bulb Wattage
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2749-FRN
Zoro #
G315390343
UPC #
782042405547
Country of Origin
China

Dimensions

Length
8.5 in
Width
8.5 in
Height
22.25 in
Canopy Width
5.25 in

Details

Item
Lantern
Shade Material
Glass
Light Bulb Wattage
60W
Bulb Included
No
Finish
French Iron
Designer
Becki Owens
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Material
Aluminum
Standards
UL Wet
Battery Included
No
Product Care
Clean with a soft, damp cloth
Voltage
120V
Socket Count
4
Includes
Fixture, Hardware

Description

Designed in collaboration with Becki Owens, this cottage-style lantern captures the designer's light and airy vibe. The lantern features clear glass windowpanes on the top and sides, engaging negative space for added dimension. Old world details like a French Iron finish and candlestick light source complete the look. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.