Zoro Homepage

Berlin 1 Light Pendant 19.5 In. Soft Black

  • Mfr # F5853-SBK

  • Zoro # G215449646


product price: $1,260.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Length
19.5 in
Voltage
120V
Finish
Soft Black
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5853-SBK
Zoro #
G215449646
UPC #
782042434165
Country of Origin
China

Dimensions

Height
18.5 in
Length
19.5 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Soft Black
Material
Hand-Worked Iron
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Socket Count
1
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.