Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bishop 1 Light Wall Sconce 5 In. Patina Brass/Soft Black

  • Mfr # B6091-PBR/SBK

  • Zoro # G715449009


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Patina Brass/Soft Black
Body Material
Steel
Length
5 in
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6091-PBR/SBK
Zoro #
G715449009
UPC #
782042404519
Country of Origin
China

Dimensions

Height
19.25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass/Soft Black
Item
Wall Sconce
Body Material
Steel
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
8 in

Description

Place Bishop anywhere you want to add a bit of modern sophistication. A straightforward sconce design is elevated by the curved metalwork behind it. Unlit the fixture has a sculptural quality that sparks conversation, when lit light bounces off the Patina Brass finish creating a gorgeous glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.