Zoro Homepage

Brixton 5 Light Chandelier 26 In. Graphite

  • Mfr # F6206-GRA/BCR

  • Zoro # G415448951


product price: $794.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Graphite
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6206-GRA/BCR
Zoro #
G415448951
UPC #
782042440333
Country of Origin
China

Dimensions

Length
26 in
Height
29 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Graphite
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Bulb Included
No
Voltage
120V
Standards
UL Dry
Number of Lights
5
Socket Count
5
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.