Zoro Homepage

Burbank 4 Light Lantern 10 In. Textured Black

  • Mfr # F1310-TBK

  • Zoro # G615390265


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Height
24.25 in
Bulb Included
No
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1310-TBK
Zoro #
G615390265
UPC #
782042404861
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
24.25 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Item
Lantern
Bulb Included
No
Finish
Textured Black
Light Bulb Wattage
60W
Shade Material
Glass
Socket Count
4
Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Designer
Troy Standard
Battery Included
No
Shade Color
Clear
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Voltage
120V

Description

Romantic musings wash over Burbank, each delicate detail drawing the eye in. Clear seeded glass contrasts beautifully against an aluminum frame, topped with a decorative handle inspired by renaissance-era steeples. Available in an alluring textured black finish or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.