Zoro Homepage

Calabria 1 Light Table Lamp 20 In. Rustco

  • Mfr # PTL1010

  • Zoro # G815388581


product price: $524.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Material
Ceramic
Finish
Rustco
Number of Bulbs
1
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1010
Zoro #
G815388581
UPC #
782042198289
Country of Origin
Philippines

Dimensions

Height
20.5 in
Length
20 in

Details

Material
Ceramic
Finish
Rustco
Item
Table Lamp
Number of Bulbs
1
Shade Material
Linen
Includes
Fixture, Hardware
Bulbs Included
No
Standards
UL Dry
Voltage
120V
Maximum Wattage
100W
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Switch Type
3-Way Switch
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.