Zoro Homepage

Calla 1 Light Wall Sconce15 In. Textured Black

  • Mfr # B1251-TBK

  • Zoro # G315448556


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.75 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1251-TBK
Zoro #
G315448556
UPC #
782042413924
Country of Origin
China

Dimensions

Height
15 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Number of Bulbs
1
Lamp Included
No
Standards
UL Wet
Watts
7W
Body Material
Steel
Extention
3.75 in
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Strong and bold, Calla's simple form is wrought with complex design elements. Part of our Troy Elements collection, Calla is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. The elongated c-bracket features two exposed grooves that house bright LED boards. The result? Indirect light that washes beautifully against the wall. Available in two sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.