Zoro Homepage

Cate 14 Light Chandelier 30 In. Forged Iron

  • Mfr # F1014-FOR

  • Zoro # G015448573


product price: $1,128.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Chain Length
72 in
Length
30 in
Material
Iron and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1014-FOR
Zoro #
G015448573
UPC #
782042372702
Country of Origin
China

Dimensions

Chain Length
72 in
Length
30 in
Height
25.25 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Forged Iron
Includes
Fixture, Hardware
Material
Iron and Steel
Bulb Included
No
Standards
UL Damp
Number of Lights
14
Voltage
120V
Socket Count
14
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.