Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cate 18 Light Chandelier 42 In. Forged Iron

  • Mfr # F1018-FOR

  • Zoro # G515448547


product price: $2,106.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Length
42 in
Voltage
120V
Bulb Included
No
Material
Iron and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1018-FOR
Zoro #
G515448547
UPC #
782042372719
Country of Origin
China

Dimensions

Length
42 in
Chain Length
72 in
Height
31.75 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Forged Iron
Voltage
120V
Bulb Included
No
Material
Iron and Steel
Standards
UL Damp
Includes
Fixture, Hardware
Number of Lights
18
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
18
Designer
Troy Standard
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.