Zoro Homepage

Chester 1 Light Exterior 4.75 In. Textured Black

  • Mfr # B2813-TBK

  • Zoro # G415390298


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
13 in
Length
4.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2813-TBK
Zoro #
G415390298
UPC #
197292071334
Country of Origin
China

Dimensions

Height
13 in
Length
4.75 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Textured Black
Housing Material
Aluminum
Lamp Included
No
Standards
ETL Wet
Product Care
Clean with a soft, damp cloth
Socket Count
1
Shade Color
Clear Seeded
Battery Included
No
Shade Material
Glass
Extention
4.5 in
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

An expression of architectural geometry, Chester features a graphic composition with a pared-back silhouette and clean, bold lines. The sleek, industrial quality of the Textured Black frame is balanced by a Clear Seeded Glass cylinder that serves as a shade for the light source. Available in two sizes, this sconce adds understated style to modern exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.