Zoro Homepage

Chester 1 Light Exterior 6 In. Textured Black

  • Mfr # B2818-TBK

  • Zoro # G915390323


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
18 in
Length
6 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2818-TBK
Zoro #
G915390323
UPC #
197292071358
Country of Origin
China

Dimensions

Height
18 in
Length
6 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Textured Black
Lamp Included
No
Standards
ETL Wet
Housing Material
Aluminum
Product Care
Clean with a soft, damp cloth
Extention
4.5 in
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Compatible
No
Shade Color
Clear Seeded
Shade Material
Glass

Description

An expression of architectural geometry, Chester features a graphic composition with a pared-back silhouette and clean, bold lines. The sleek, industrial quality of the Textured Black frame is balanced by a Clear Seeded Glass cylinder that serves as a shade for the light source. Available in two sizes, this sconce adds understated style to modern exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.