Shop TROY LIGHTING

Colin King X Quinn 1 Light Floor Lamp 9.75 In. Patina Brass

  • Mfr # PFL9665-PBR/SBK

  • Zoro # G115388472


product price:  $412.00
/ea
Free Shipping & Returns

Key Features

Height
65 in
Length
9.75 in
Material
Steel
Finish
Patina Brass
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFL9665-PBR/SBK
Zoro #
G115388472
UPC #
782042468689
Country of Origin
China

Dimensions

Height
65 in
Length
9.75 in
Width
10.75 in

Details

Material
Steel
Finish
Patina Brass
Shade Material
Steel
Item
Floor Lamp
Watts
15W
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Voltage
120V
Shade Color
Patina Brass
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Colin King
Includes
Fixture, Hardware
Battery Included
No
Bulb Included
No

Description

Quinn brings a chic industrial vibe to mid-century modern design. A cylindrical metal shade on a slim Soft Black pole pairs with functional details like a braided cord looped through the Patina Brass accent. Both the lamp angle and its height on the pole are fully adjustable to add the perfect task lighting to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.